Shop All Black Pipes
Zoro Select
1/4" MNPT x 5 ft. TBE Black Pipe Sch 80
Mfr # 90222
Zoro # G2662992
product price: $24.45
/ea
Sold in multiples of 5 for $122.25
$122.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length 5 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90222
- Zoro # G2662992
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 5 ft |
Outside Dia. | 9/16 in |
Pipe Size (Nominal) | 1/4" |
Inside Dia. | 5/16 in |
Pipe Size (Fittings) | 1/4" |
Inside Diameter | 5/16 in |
Nominal Pipe Size | 1/4 in |
Outside Diameter | 9/16 in |
Overall Length | 5 ft |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 5/16 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 5164 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 5164 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Joltswing Spout W/Integrated Side Spray (30615-CP)
- ZORO SELECT 3" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (2WU34)
- BANJO Gasket, T Line Strainer, 3/4-1 In (LST100-G)
- ZORO SELECT Adapter, Male, 1 In (3LX05)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Black Pipe Sch 80 (90522)
- ZORO SELECT 2" MNPT x 5 ft. TBE Black Pipe Sch 80 (90922)
- ZORO SELECT 1" MNPT x 5 ft. TBE Black Pipe Sch 80 (90622)
- ZORO SELECT 1/8" x 3-1/2" Black Pipe Nipple Sch 40 (5P610)
- ZORO SELECT 1-1/2" MNPT x 3 ft TBE Black Pipe Sch 80 (90820)
- ZORO SELECT 1" x 6" Black Pipe Nipple Sch 80 (40610)
- BECK 2" x 4-1/2" Black Pipe Nipple Sch 40 (0330038001)
- Zoro Select Black Pipes