Shop All Stainless Steel Pipes
Zoro Select
1/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 9/16"
Mfr # T6BNB07
Zoro # G3272717
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Seamless/Welded Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6BNB07
- Zoro # G3272717
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 4 in |
Pipe Size (Fittings) | 1/4" |
Inside Dia. | 3/8 in |
Outside Dia. | 9/16 in |
Pipe Size | 1/4" |
Overall Length | 4 in |
Outside Diameter | 9/16 in |
Nominal Pipe Size | 1/4 in |
Inside Diameter | 3/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 3/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1761 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 9/16 in, Overall Length 4 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shielded Repair Coupling, 4.3 psi (DX5001-44RC)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PRO-PRODUCTS-KP02N Pot Perm Plus Greensand Iron Filter Regenerant (PRO-PRODUCTS-KP02N)
- SANIFLOW PUSH-BUTTON HAND DRYER - WHITE (E88-UL)
- KOHLER Flush Valve (1190056-027)
- ZORO SELECT 3/8" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNC08)
- ZORO SELECT 3/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 1" (T6BNE07)
- ZORO SELECT 2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40, Wall Thickness: 1/8" (T6BNI05)
- ZORO SELECT 1-1/2" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNH6)
- ZORO SELECT 1-1/4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPG10WD)
- ZORO SELECT 1/8" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA05)
- WHEATON Extractor Pipe (G1216-004)
- Zoro Select Pipes