Shop All Stainless Steel Pipes
Zoro Select
1/4" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40
Mfr # T4BNB22
Zoro # G2842122
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
- Seamless/Welded Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # T4BNB22
- Zoro # G2842122
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 4 ft |
Outside Dia. | 1/2 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size (Nominal) | 1/4" |
Inside Dia. | 1/2 in |
Nominal Pipe Size | 1/4 in |
Outside Diameter | 1/2 in |
Inside Diameter | 1/2 in |
Overall Length | 4 ft |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 1/2 in, Overall Length 4 ft, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male, Side B Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" COPPER x MALE UNION NL (302-311NL)
- CHARLOTTE PIPE AND FOUNDRY 4x3 DWV Redu Coupling (PVC 00102 1400HA)
- KOHLER Chesapeake 19-1/4" X 17-1/4" Wall-Mo (1722-0)
- KOHLER Angle Supply With Stop, Annealed Vertica (7637-PB)
- ZORO SELECT 1" MNPT x 10 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNF24)
- ZORO SELECT 1" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNF23)
- ZORO SELECT 2-1/2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNJ16)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNE19)
- ZORO SELECT 2" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNI9)
- ZORO SELECT 1-1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG04)
- ZORO SELECT 2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNI09)
- Zoro Select Pipes