Shop All Stainless Steel Pipes
Zoro Select
1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 1/64"
Mfr # E4BNB05
Zoro # G2597052
original price:
$3.01
18% off
new price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 304 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E4BNB05
- Zoro # G2597052
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 3 in |
Pipe Size (Fittings) | 1/4" |
Outside Dia. | 35/64 in |
Pipe Size | 1/4" |
Inside Dia. | 1/64 in |
Pipe Size (Nominal) | 1/4" |
Nominal Pipe Size | 1/4 in |
Outside Diameter | 9/16 in |
Inside Diameter | 5/16 in |
Overall Length | 3 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 5/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 4149 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 9/16 in, Overall Length 3 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling No stop, 1-1/2" x 1-1/2" (25050)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H212)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210P095)
- DELTA Two Handle Widespread Bathroom Faucet (3559-MPU-DST)
- ZORO SELECT 1/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA09)
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNE09)
- ZORO SELECT 1-1/2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNH12)
- ZORO SELECT 1" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80 (E6BNF01)
- ZORO SELECT 1-1/4" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG09)
- ZORO SELECT 1/4" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNB22)
- ZORO SELECT 1/4" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNB2)
- Zoro Select Pipes