Shop All Brass Pipes
Zoro Select
1/4" MNPT x 3" TBE Brass Pipe Nipple
Mfr # 706113-0448
Zoro # G6128832
original price:
$5.79
10% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4 in
- Specific Fitting Shape Nipple
- Overall Pipe Length 3"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706113-0448
- Zoro # G6128832
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Overall Pipe Length | 3" |
Pipe Fitting Length | 3" |
Pipe Size (Fittings) | 1/4" |
Fitting Length | 3 in |
Overall Length | 3 in |
Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Thread Size A | 1/4 in -18 |
Fitting Thread Size B | 1/4 in -18 |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Fitting Side B Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Description
Nipple, Brass, CA2745, 1/4 in, Male, NPT, 2 3/16 in, 18, 1/4 in -18, 1/4 in, Male, NPT, 1/2 in, 18, 1/4 in -18, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Clamp, 1 In Pipe Sz, Steel (0070100EG)
- BONOMI 2" NPT Brass Ball Valve 3-Way (365N-2)
- ZORO SELECT Street 90 deg, 3", 150,304, Thrd Heavy (4381033100)
- MOEN Moen WS84667BRB Bathroom Faucet, 2-Faucet Handle, 4-1/8 in H Spout, Metal, Mediterranean Bronze (WS84667BRB)
- ZORO SELECT 1-1/2" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (467-050)
- ZORO SELECT 1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (463-060)
- ZORO SELECT 2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (468-060X)
- ZORO SELECT 1/4" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (461-020BSNP)
- ZORO SELECT 1" MBSPT x MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (465-060BSNP)
- ZORO SELECT 1/8" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (460-020BSNP)
- ZORO SELECT 1-1/4" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (466-030)
- Zoro Select Brass Pipes