Shop All Stainless Steel Pipes
Zoro Select
1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80
Mfr # E6BNB03
Zoro # G3013534
original price:
$2.55
10% off
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # E6BNB03
- Zoro # G3013534
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 2 in |
Pipe Size (Nominal) | 1/4" |
Inside Dia. | 19/64 in |
Pipe Size | 1/4" |
Outside Dia. | 17/32 in |
Pipe Size (Fittings) | 1/4" |
Nominal Pipe Size | 1/4 in |
Outside Diameter | 9/16 in |
Inside Diameter | 5/16 in |
Overall Length | 2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 5/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 3999 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 9/16 in, Overall Length 2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF Clear PVC Tubing -3/8" ID x 1/2, 3A (ZUSA-HT-2224)
- WATTS Reduced Pressure Zone, Watt009, 1/2in, FNPT (009-QT-SH)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Pipe, Steel (CN14P)
- MOEN Haelyn One-Handle High Arc Pulldown Kitchen Faucet in Spot Resist Stainless (87627SRS)
- ZORO SELECT 2" MNPT x 2" TBE Stainless Steel Close Pipe Nipple Sch 80 (E6BNI01)
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 1/64" (E6BNB04)
- ZORO SELECT 3/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNC09)
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNB02)
- ZORO SELECT 1/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNA06)
- ZORO SELECT 1/2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 80 (E4BND18)
- ZORO SELECT 316 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 1 1/8 in Overall Long, Fully Threaded, Welded (T6BNE01)
- Zoro Select Stainless Steel Pipes