Shop All Brass Pipes
Zoro Select
1/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40
Mfr # 706113-0432
Zoro # G5123246
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length 2 in
- Pipe Fitting Material Low Lead Brass
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706113-0432
- Zoro # G5123246
- Country of Origin United States
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 2 in |
Outside Dia. | 1/2 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size (Nominal) | 1/4" |
Thread Size | 1/4-18 |
Overall Length | 2 in |
Outside Diameter | 1/2 in |
Nominal Pipe Size | 1/4 in |
Description
Nipple, Application Air, Natural Gas, Potable Water, Gravity Flow Yes, Material Low Lead Brass, Material Grade CA2745, Maximum Operating Pressure 1000 psi @ 200 Degrees F, Maximum Operating Temperature 250 Degrees F, Maximum Steam Pressure 1200 psi, Metal Pipe Construction Seamless, Minimum Operating Temperature -65 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 1/2 in, Overall Length 2 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" GALV. INSERT ADAPTER (312-306)
- KOHLER 26-13/16" L, Traditional, Metal, Traditional 24" Grab Bar (10542-S)
- BECK 1/8" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330720087)
- MILTON 10 PK PTC Tube Fitting, 1/8" MNPT, 5/16" OD, PK10 (2200-5)
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 80 (461-015X)
- ZORO SELECT 1-1/2" MNPT x 18" TBE Red Brass Pipe Sch 40 (467-180)
- ZORO SELECT 1/4" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (461-030BSNP)
- ZORO SELECT 1/4" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (461-070)
- ZORO SELECT 1/4" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (461-020BSNP)
- ZORO SELECT 1/4" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (461-120)
- SMITH-COOPER 1/2" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385011280)
- Zoro Select Brass Pipes