Shop All Stainless Steel Pipes
Zoro Select
1/4" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40
Mfr # T4BNB19
Zoro # G3338921
original price:
$14.99
18% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
- Seamless/Welded Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T4BNB19
- Zoro # G3338921
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 18 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size (Nominal) | 1/4" |
Outside Dia. | 35/64 in |
Inside Dia. | 23/64 in |
Inside Diameter | 23/64 in |
Nominal Pipe Size | 1/4 in |
Overall Length | 18 in |
Outside Diameter | 35/64 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 23/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1808 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 18 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G027)
- ASCO 8210G003 120/60 110/50 Ac (8210G003)
- PARKER Female x Male Adapter, Brass, 3/4 in (222P-12-12)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER PVC DWV1.5X2""HXH (PVC001020600)
- ZORO SELECT 1/2" MNPT x 10 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BND25)
- ZORO SELECT 1/8" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNA20)
- ZORO SELECT 2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNI19)
- ZORO SELECT 3/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNE07)
- ZORO SELECT 1-1/4" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNG4)
- ZORO SELECT 1/8" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA13)
- ZORO SELECT 1/4" MNPT x 7/8" TBE Stainless Steel Close Pipe Nipple Sch 40, Thread Type: NPT (T6BNB01)
- Zoro Select Pipes