Shop All Stainless Steel Pipes
Zoro Select
1/4" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40
Mfr # T6BNB25
Zoro # G3047405
original price:
$49.89
5% off
new price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
- Seamless/Welded Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6BNB25
- Zoro # G3047405
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 10 ft |
Pipe Size (Fittings) | 1/4" |
Pipe Size (Nominal) | 1/4" |
Inside Dia. | 3/8 in |
Outside Dia. | 9/16 in |
Overall Length | 10 ft |
Nominal Pipe Size | 1/4 in |
Outside Diameter | 9/16 in |
Inside Diameter | 1/2 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1761 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 9/16 in, Overall Length 10 ft, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 6 PK (FB204-D6)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-4-2)
- ZORO SELECT PVC Double Reducing Wye, Hub, 3 in x 3 in x 2 in x 2 in Pipe Size (05844)
- PENTAIR/OMNIFILTER Whole House Water FilterHousing 10", Opqe (OB1-S-S18)
- ZORO SELECT 1/4" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNB20)
- ZORO SELECT 1/2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BND19)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BND20)
- ZORO SELECT 3/8" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNC05)
- ZORO SELECT 2-1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNJ03)
- ZORO SELECT 2-1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNJ02)
- ZORO SELECT 1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BND09)
- Zoro Select Pipes