Shop All Stainless Steel Pipes
Zoro Select
1/4" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80
Mfr # E4BNB02
Zoro # G3420837
original price:
$5.31
43% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Pipe Fitting Material 304 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E4BNB02
- Zoro # G3420837
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 1.5 in |
Pipe Size (Fittings) | 1/4" |
Inside Dia. | 5/16 in |
Outside Dia. | 9/16 in |
Pipe Size | 1/4" |
Pipe Size (Nominal) | 1/4" |
Inside Diameter | 5/16 in |
Outside Diameter | 9/16 in |
Overall Length | 1 1/2 in |
Nominal Pipe Size | 1/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 5/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 4149 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 9/16 in, Overall Length 1 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Center Guide, 5/16 (Cool Grey) (1241552-01)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HB-BN)
- STEEL & OBRIEN 6" Tri-Clamp End x Short Weld Ferrule - 3/4" Long 304SS (14WMP-6-304)
- VIEGA Elbow (80410)
- ZORO SELECT 1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 1/64" (E4BNB05)
- ZORO SELECT 2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNI14)
- ZORO SELECT 1" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF10)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNE19)
- ZORO SELECT 1/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNB11)
- ZORO SELECT 1/4" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNB20)
- ZORO SELECT 1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND11)
- Zoro Select Pipes