Shop All Stainless Steel Pipe Fittings
Zoro Select
1/4" MNPT SS Hex Head Plug
Mfr # 4307001602
Zoro # G1077011
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307001602
- Zoro # G1077011
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Outside Dia. | 47/64" |
Pipe Size (Fittings) | 1/4" |
Hex Size | 9/16 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Nominal Pipe Size | 1/4 in |
Overall Length | 11/16 in |
Description
Hex Head Plug, 1/4 in Nominal Pipe Size, Stainless Steel, 316L, Class Class 3000, For Pipe Schedule 160, Male NPT, 11/16 in Overall Length, 2810 psi @ 350 Degrees F Max. Steam Pressure, Plug Construction Solid, Plug Drive Style 1/4 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Leland Single Handle Pull-Down Kitchen Faucet with Soap Dispenser (978-SD-DST)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1-1/4 in Pipe Size (408012)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT (150469-75)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", CPVC/EPDM, FPT x FPT (BFA2007TES)
- ZORO SELECT 2-1/2" MNPT SS Hex Head Plug (4307001618)
- ZORO SELECT 1-1/2" MNPT SS Hex Head Plug (4307001614)
- ZORO SELECT 1/8" MNPT SS Hex Head Plug (4307001600)
- ZORO SELECT Elbow, 316 SS, 1", Female BSPP, Class 150 (ZUSA-PF-7454)
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381006010)
- ZORO SELECT 1-1/4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017830)
- ZORO SELECT Tee, 316 SS, 3/4", Female BSPT, Class 150 (ZUSA-PF-7482)
- Zoro Select Fittings