Shop All Stainless Steel Pipe Fittings
Zoro Select
1/4" MNPT SS Hex Head Plug
Mfr # 4307000452
Zoro # G0398255
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307000452
- Zoro # G0398255
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Outside Dia. | 5/8" |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Hex Size | 9/16 in |
Nominal Pipe Size | 1/4 in |
Overall Length | 11/16 in |
Fitting Pipe Size | 1/4 in |
Description
Hex Head Plug, 1/4 in Nominal Pipe Size, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, Male NPT, 11/16 in Overall Length, 1965 psi @ 350 Degrees F Max. Steam Pressure, Plug Construction Solid, Plug Drive Style 1/4 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIAM 1-1/2 90 Degree Street Elbow, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL103-24)
- SLOAN Valve Repair Sloan A37A (3301037)
- KEENEY MFG THREAD PLUG 1.25""MPT (PVC081131600)
- PRO CHEMICALS All Purpose Water Softener Cleaner, 4 lb. (SM65N)
- ZORO SELECT 3/8" MNPT SS Hex Head Plug (4307000454)
- ZORO SELECT 1-1/2" MNPT SS Hex Head Plug (4307000464)
- ZORO SELECT 2" MNPT SS Hex Head Plug (4307000466)
- ZORO SELECT 3/4" FNPT 316 SS Threaded Tee (2UA34)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381002480)
- ZORO SELECT 1-1/4" Socket Weld SS Cross (4307005220)
- ZORO SELECT Straight Adapter, Steel, 1/2 ", NPT x BSPP (ZUSA-PF-8001)
- Zoro Select Fittings