Shop All Check Valves
Zoro Select
1/4" MNPT Brass Piston Spring Check Valve
Mfr # CHK BRS 410-4M4M-F
Zoro # G3480644
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Hex Size 9/16"
- Connection Type MNPT
- Connection MNPT
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CHK BRS 410-4M4M-F
- Zoro # G3480644
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/4" |
Hex Size | 9/16" |
Pipe or Tube Size - Check Valves | 1/4 in |
Length | 1-1/2" |
Width | 0.56" |
Overall Height | 9/16" |
Size | 1/4" |
Pipe or Tube Size | 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Brass, Pipe or Tube Size 1/4 in, Connection Type MNPT x MNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 500 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Spring Material Stainless Steel, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-10-MA16)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3108 55 11)
- KOHLER Square Foot Ledge (23287-BN)
- WATCO Two-Hole Bath Overflow Plate Includes Overflow and Screw, Bronze (18002-BZ)
- ZORO SELECT 3/8" FNPT Stainless Steel Piston Spring Check Valve (CHK SST 615-6F6F-F)
- ZORO SELECT 1" FNPT Forged Carbon Steel Piston Check Valve (4371001530)
- ZORO SELECT 1/8" MNPT Brass Piston Spring Check Valve (CHK BRS 210-2M2M-F)
- ZORO SELECT 1/2" Solder Bronze Spring Check Valve (6AJY7)
- ZORO SELECT 3" NPT Bronze Swing Check Valve (10F297)
- ZORO SELECT 1/2" FNPT Ball Cone Spring Check Valve (FP CHK 685-8F8F-B)
- STEEL & OBRIEN 2" Tri-Clamp End Ball Type Check Valve - Ptfe Ball - 316SS (45BYMP-2-316)
- Zoro Select Check Valves