Shop All Ball Valves
Zoro Select
1/4" MNPT Brass Ball Valve Inline
Mfr # G-BVRM-25M
Zoro # G2892206
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Temp. Range -40 Degrees to 300 Degrees F
- Valve Structure 2-Piece
- Connection Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-BVRM-25M
- Zoro # G2892206
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 2.26 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Tee
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Socket Socket Black Forged Steel Half Coupling Class 3000 (0362073801)
- PARKER 0.096" Barb Brass Union (22-5/32)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Oil Rubbed Bronze (KASK315)
- ACORN CONTROLS Penal-Trol(R) Cartridge Assembly (2304-000-001)
- ZORO SELECT 1/8" MNPT Brass Ball Valve Inline (G-BVRM-18M)
- ZORO SELECT Ball Valve, 1/4", FP800, w/Lock Handle, 2pcs (4373002200)
- ZORO SELECT Ball Valve, White/Red, Plastic, 1/2" Pipe (48636)
- ZORO SELECT 1/2" FNPT Chrome Brass Ball Valve Inline (107-823-CL)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (XV502P-16)
- ZORO SELECT 1/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q241N06014FSR)
- ANCHOR FLUID POWER 3" 1000 PSI LOCKING HANDLE 316SS BALL VALVE THREADED (LV2BN3-2T)
- Zoro Select Valves