Shop All Stainless Steel Pipe Fittings
Zoro Select
1/4" MNPT 316 SS Square Head Plug
Mfr # 60SQ112N014
Zoro # G1529823
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60SQ112N014
- Zoro # G1529823
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Overall Length | 18.9 mm |
Fitting Pipe Size | 1/4 in |
Nominal Pipe Size | 1/4 in |
Outside Diameter | 1/4 in |
Description
Square Head Plug, 1/4 in Nominal Pipe Size, Stainless Steel, 316L, Class Class 150, For Pipe Schedule 40, Male NPT, 1/4 in Outside Diameter, 18.9 mm Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Drive Style 2 in Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 18, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTECH 1" Sweat Combination Strainer Valve (SV2E-100S-100S)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3208)
- SHARKBITE 23036-0000LF Stop Valve, 1/2 x 3/8 in Connection, Compression, 200 psi Pressure, Brass Body (UR23036)
- ZURN Low Pressure Actuator, 1-1/2 in. Size (PH6000-HYM-LP)
- ZORO SELECT 3/4" MNPT 316 SS Square Head Plug (60SQ112N034)
- ZORO SELECT 1-1/4" MNPT 316 SS Square Head Plug (60SQ112N114)
- ZORO SELECT 2" MNPT 316 SS Square Head Plug (60SQ112N020)
- ZORO SELECT Hex Bushing, 2-1/2"x3/4", 150,304, Thrd (4381031350)
- ZORO SELECT Reduce Coupling, 4"x1", 150,304, Thrd (4381032680)
- ZORO SELECT 2-1/2" FNPT 316 SS Half Coupling (60HC111N212)
- ZORO SELECT 1" FNPT 316 SS Threaded Union, Max. Pressure: 300 psi (600U111N010)
- Zoro Select Stainless Steel Pipe Fittings