Shop All Stainless Steel Pipe Fittings
Zoro Select
1/4" MNPT 304 SS Square Head Plug
Mfr # 40SQ112N014
Zoro # G2170253
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 40SQ112N014
- Zoro # G2170253
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Overall Length | 18.9 mm |
Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Outside Diameter | 1/4 in |
Description
Square Head Plug, 1/4 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, Male NPT, 1/4 in Outside Diameter, 18.9 mm Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Drive Style 2 in Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 18, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Lead Free, 1/2", Hose Bibb 12-195Xl (12-195XL)
- VELVAC Close Nipple, 1/8", Brass (016051)
- ROHL Elongated Matte Mahogany Finish Soft Close Toilet Seat (RS2880EB)
- FESTO Repair Kit Valve Parts And Accessory (MFH/MOFH-3-1/8,VL/0-3-1/8 B)
- ZORO SELECT 304 Stainless Steel Square Head Plug, 1/2 in Fitting Pipe Size, Male NPT, Class 150 (40SQ112N012)
- ZORO SELECT 1" MNPT 304 SS Square Head Plug (40SQ112N010)
- ZORO SELECT 1/8" MNPT 304 SS Square Head Plug (40SQ112N018)
- ZORO SELECT Reduce Coupling, 1-1/4"x3/4", 150,316, Thrd (4381036390)
- ZORO SELECT Hex Bushing, 304 SS, 1 x 1/2", NPT (ZUSA-PF-384)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-329)
- ZORO SELECT 1/4" FNPT SS Threaded Cap (4307000004)
- Zoro Select Fittings