Shop All Stainless Steel Pipe Fittings
Zoro Select
1/4" MNPT 304 SS Square Head Plug
Mfr # 1RRK3
Zoro # G3295704
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RRK3
- Zoro # G3295704
- UPC # 190735933022
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Description
Square Head Plug, 1/4 in Nominal Pipe Size, Stainless Steel, 304, Male NPT, 2500 psi @ 350 Degrees F Max. Steam Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO CHEMICALS Neutrlize Blend, Acid H2O Treatment, 50 lb (NB50N)
- KOHLER Right-Hand Bottom Sink Rack For Octave(T (6453-ST)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (77968-BL)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217802)
- ZORO SELECT 1" MNPT 304 SS Square Head Plug (1RRL2)
- ZORO SELECT 2" MNPT 304 SS Square Head Plug (1RRL8)
- ZORO SELECT 1-1/2" MNPT 304 SS Square Head Plug (1RRL6)
- ZORO SELECT 3/8" Socket Weld SS 90 Degree Elbow (4307004306)
- ZORO SELECT Hex Bushing, 1"x1/8", 150,316, Thrd Heavy (4381034900)
- ZORO SELECT 1-1/4" x 3/8" FNPT SS Reducing Coupling (4381036370)
- ZORO SELECT 1/4" FNPT 304 SS Half Coupling (40HC111N014)
- Zoro Select Fittings