Shop All Brass Pipes
Zoro Select
1/4" MBSPT x MNPT x 7/8" TBE Red Brass Pipe Nipple Sch 40
Mfr # 461-001BSNP
Zoro # G3225363
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length 0.875 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Red Brass
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 461-001BSNP
- Zoro # G3225363
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 0.875 in |
Pipe Size (Nominal) | 1/4" |
Outside Dia. | 9/16 in |
Pipe Size (Fittings) | 1/4" |
Overall Length | 7/8 in |
Thread Size | 18" |
Nominal Pipe Size | 1/4 in |
Inside Diameter | 1/4 in |
Outside Diameter | 9/16 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1/4 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 201 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 282 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 9/16 in, Overall Length 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" Welded SS Slip-On Flange (4381000500)
- HYDRA-ZORB Insulation Clamp, 3/8" OD x 1" Wall, 7-Ser (728037)
- ANVIL UNION GRND JOINT1/2""GALV (8700163408)
- DELTA Acrylic Faucet, Single Handle, 2-1/2" x 2-1/8" (RP17451)
- ZORO SELECT 1-1/2" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (467-070)
- ZORO SELECT 3/8" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (462-040X)
- ZORO SELECT 2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 (468-030X)
- ZORO SELECT 3/4" MNPT x 11" TBE Red Brass Pipe Nipple Sch 40 (464-110)
- ZORO SELECT 3/4" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (464-030BSNP)
- ZORO SELECT 1/4" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (461-050)
- LEGEND VALVE 3/8" X CLOSE CHROME NIPPLE NL (311-040CNL)
- Zoro Select Brass Pipes