Shop All Black Pipe Fittings
Zoro Select
1/4" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150
Mfr # 0810026807
Zoro # G2766429
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 45 Degree Street Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0810026807
- Zoro # G2766429
- UPC # 690291877247
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
45 Degrees Street Elbow, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1/4 in, Female, NPT, 1/4 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8220G404)
- HAM-LET 1/2" Compression x MNPT SS Male Connector (768L SS 1/2 X 1/2)
- ZURN Split Washers (59666001)
- PARKER 1/4" A-LOK Brass Back Ferrule (4BF4-B)
- ZORO SELECT 1/8" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0810026609)
- ZORO SELECT 1/4" Malleable Iron 90 Degree Elbow (4316000450)
- ZORO SELECT 2" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel Cross Class 3000 (1MMZ8)
- ZORO SELECT Nipple, For Air, 1 5/8 in I.D., Aluminum (ZUSA-PF-5644)
- ZORO SELECT 4" x 2-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-919BC)
- ZORO SELECT 1" Male NPT Black Forged Steel Hex Head Plug Class 3000 (1MNF7)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Black Malleable Iron Tee (312UPT-34)
- Zoro Select Black Pipe Fittings