Shop All Black Pipe Fittings
Zoro Select
1/4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150
Mfr # 5P467
Zoro # G3054572
original price:
$2.05
12% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P467
- Zoro # G3054572
- UPC # 190735930922
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
45 Degrees Elbow, Malleable Iron, Class Class 150, 1/4 in, Female, NPT, 18, 1/4 in, Female, NPT, 18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 8" Mount, Commercial Concealed Kitchen Sink Faucet (786-LESHXKAB)
- LEGRIS Brass Metric Compression Fitting (0105 10 22)
- ZURN Zurn Replacement Bucket for Z1180 Solids Interceptor (P1180-Y)
- LEGEND VALVE 1/2" PEX X 3/4" MALE ELBOW (460-107NL)
- ZORO SELECT 3/8" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (5P468)
- ZORO SELECT 1/8" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (5P466)
- ZORO SELECT 2-1/2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (2WU24)
- ZORO SELECT 1/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (1LBW3)
- ZORO SELECT 2" Socket Socket Black Forged Steel 90 Degree Elbow (1MNL9)
- ZORO SELECT 3" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCB3)
- LDR INDUSTRIES STZ 311 SE90-38 Street Pipe Elbow, 3/8 in, 90 deg Angle, Iron, 150, 300 psi Pressure (501912)
- Zoro Select Fittings