Shop All Flared Tube Fittings
Zoro Select
1/4" Male Flare Low Lead Brass Union
Mfr # 704042-04
Zoro # G5123544
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Connector
- Tube Size 1/4 in
- Flare Thread Size 7/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 704042-04
- Zoro # G5123544
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Flare Thread Size | 7/16-20 |
Hex Size | 7/16 in |
Overall Length | 1 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 7/16-20 |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Male Union, Fitting Material Brass, Flare Angle 45 Degrees , Application Potable Water, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Thread Size 7/16-20, Hex Size 7/16 in, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 in, Specific Fitting Shape Straight Connector, Standards ASA, ASME, SAE
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Cap, FNPT, 3/8" Pipe Size (6RCY0)
- SOUTHLAND PIPE NIPPL 311 T-114 TEE 1-1/4 GALV (311T-114)
- DIXON Dust Plug, 1-1/2 In, 250 psi, Male Adapter (G150-DP-BR)
- STEEL & OBRIEN 2-1/2" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-2.5-304)
- ZORO SELECT 3/8" Female Flare Low Lead Brass Short Nut (704014-06)
- ZORO SELECT Male Connector, 5/16 In., 1/8 In., PK10 (5RKZ0)
- ZORO SELECT 1/4" Female Flare Low Lead Brass Cap (704040-04)
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704075-0604)
- ZORO SELECT 3/8" Male Flare Low Lead Brass Plug (704039-06)
- ZORO SELECT 3/8" Low Lead Brass Female Coupling (704822-0606)
- PARKER Nut, 45 deg., PFA, Flare, 1/2 In. (1213-0208)
- Zoro Select Tube Fittings