Shop All Compression Tube Fittings
Zoro Select
1/4" Low Lead Brass Nut
Mfr # 700261-04
Zoro # G6065297
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Nut/Sleeve
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Specific Pipe Fitting Shape Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700261-04
- Zoro # G6065297
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Compression Thread Size | 7/16-24 |
Thread Size | 7/16-24 |
Compatible Tube Outer Diameter | 1/4 in |
Overall Length | 7/16 in |
Threading Size | 7/16-24 |
For Tube Outside Diameter | 1/4 in |
Description
Nut, Application Potable Water, Fitting Material Brass, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/16 in, Thread Size 7/16-24, Specific Fitting Shape Nut/Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Standards NSF 61 Annex G, Compatible Tube Material Aluminum, Copper, Thermoplastic, Fitting Connection Type Compression, Minimum Operating Temperature 65 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TUBE FERRULE 12MM X 8MM (0127 12 08)
- PARKER 3/8" Tube Brass Compression Nut & Sleeve 10PK (61PB-6)
- PIG Black Hand Dryer Floor Mat 24" W x 17" L, 1/16" (GRP7606-BK)
- JACKSON Repair Kit (V/B, 1/2", Watts) (06401-003-06-23)
- ZORO SELECT 1/2" Compression Low Lead Brass Nut (700061-08)
- ZORO SELECT 3/16" Compression Low Lead Brass Union (700062-03)
- ZORO SELECT 5/16" Compression Low Lead Brass Union (700062-05)
- ZORO SELECT 3/4" x 7/8" Low Lead Brass Male Coupling (700068-1412)
- ZORO SELECT 7/8" Low Lead Brass Nut (700061-14)
- ZORO SELECT 1/4" Compression Low Lead Brass Sleeve (700060-04)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 1/2In (GAFS-88)
- Zoro Select Tube Fittings