Shop All Compression Tube Fittings
Zoro Select
1/4" Low Lead Brass Male Elbow
Mfr # 700069-0404
Zoro # G6154723
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
- Pipe Size (Fittings) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700069-0404
- Zoro # G6154723
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Compression Thread Size | 7/16-24 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size B | 1/4-14 |
Fitting Side B Pipe Size | 1/4 in |
Thread Size A | 7/16-24 |
Fitting Pipe Size | 1/4 in |
Pipe Size | 1/4" |
Threading Size | 7/16-24 x 1/4-14 |
For Tube Outside Diameter | 1/4 in |
Description
Male Elbow, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size A 7/16-24, Thread Size B 1/4-14, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE Pressure Switch, -0.55 In. WC SPST (632427R)
- ALL-SOURCE No-Seep No 3 Wax Ring Bowl Gasket (004410)
- KIPP Tube Clamp With Flange M=78 G=55 L=63 Aluminum, Comp: Steel, A=1.25" (K0479.5CT)
- NIBCO 1/2" x 1/8" NOM C Copper Reducer (600R 1/2 1/8)
- ZORO SELECT 3/4" x 7/8" Low Lead Brass Male Coupling (700068-1412)
- ZORO SELECT 1/2" x 3/8" Compression Brass Supply Stop Extender Tee (993-018NL)
- ZORO SELECT 1/2" x 5/8" Low Lead Brass Reducer (700082-1008)
- ZORO SELECT 7/16" Low Lead Brass Nut (700061-07)
- ZORO SELECT 3/8" x 5/16" Low Lead Brass Male Coupling (700068-0506)
- ZORO SELECT 5/8" Low Lead Brass Nut (700261-10)
- PARKER 5/8" Compression 316 SS Union (10 HBU-SS)
- Zoro Select Tube Fittings