Shop All Compression Tube Fittings
Zoro Select
1/4" Low Lead Brass Male Coupling
Mfr # 700068-0404
Zoro # G6194081
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
- Standards NSF/ANSI 61 Annex G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700068-0404
- Zoro # G6194081
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Compression Thread Size | 7/16-24 |
Thread Size A | 7/16-24 |
Thread Size B | 1/4-18 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Pipe Size | 1/4" |
Threading Size | 7/16-24 x 1/4-18 |
For Tube Outside Diameter | 1/4 in |
Description
Male Coupling, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size A 7/16-24, Thread Size B 1/4-18, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Threaded Mount Hanger 316SS 3" T (CHT-PS-300-X)
- ACORN CONTROLS Mixing Valve, Brass, 12 gpm Flow, 1/2"Inlet (ST7069)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 2 in Pipe Size (8215C083)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/4In (51013)
- ZORO SELECT 1/4" Low Lead Brass Female Coupling (700066-0404)
- ZORO SELECT 3/4" x 5/8" Low Lead Brass Male Elbow (700069-1012)
- ZORO SELECT 1/8" Low Lead Brass Male Elbow (700069-0202)
- ZORO SELECT 5/16" Compression x MNPT Low Lead Brass Connector (700068-0502)
- ZORO SELECT 3/8" Compression x FNPT Low Lead Brass Connector (700066-0606)
- ZORO SELECT 3/8" Compression Brass Supply Stop Extender Tee (993-016NL)
- PARKER Run Tee, Nylon, Comp, 1/4In (N4MR2)
- Zoro Select Compression Tube Fittings