Shop All Socket Head Cap Screws
This Product is Discontinued
Zoro Select
1/4 in Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 25 PK (Discontinued)
Mfr # 1XJV5
Zoro # G2605635
This Product is Discontinued
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 1/4 in
- Screw Head Type Button
- Drive Size 5/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XJV5
- Zoro # G2605635
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4 in |
Screw Length | 1/2 in |
Drive Size | 5/32 in |
Thread Length | 1/2 in |
Head Height | 0.132 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1/2 in |
Head Diameter | 0.437 in |
Fastener Length | 1/2 in |
Minimum Thread Length | 1/2 in |
Dimensional Standards | ASME B18.3 |
Head Dia. | 0.437 in |
Dia./Thread Size | 1/4"-28 |
Length | 1/2 in |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Steel, Finish Zinc Plated, Thread Size 1/4 In.-28, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.132 in, Head Diameter 0.437 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.