Shop All Socket Head Cap Screws
This Product is Discontinued
Zoro Select
1/4 in Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length, 25 PK (Discontinued)
Mfr # 1FY65
Zoro # G3431705
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/4 in
- Screw Length 3/4 in
- Screw Head Type Cylindrical
- Drive Type Hex Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1FY65
- Zoro # G3431705
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4 in |
Screw Length | 3/4 in |
Drive Size | 3/16 in |
Vented Hole Size | Not Vented |
Thread Length | 3/4 in |
Head Height | 0.25 in |
Min. Thread Length | 3/4 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 3/4 in |
Head Diameter | 0.375 in |
Fastener Length | 3/4 in |
Head Dia. | 0.375 in |
Length | 3/4 in |
Dia./Thread Size | 1/4"-20 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Threadlocking, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.