Shop All Ball Valves
Zoro Select
1/4 in Ball Valve, Stainless Steel, FNPT, Inline
Mfr # 06Q201N04014
Zoro # G2528461
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Connectoin Type FNPT x FNPT
- Body Style Inline
- Valve Design 2-Piece
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06Q201N04014
- Zoro # G2528461
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 2.03 in |
Connection Size - Side 1 | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Nominal Valve Size | 1/4 in |
Handle Length | 4.09 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 1,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Full Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Locknut, FNPT, 3/8" Pipe Size (1VFN7)
- PROLINE SERIES Valve Washing Machine, Bypass Mxf, 1/2" PK6 (102-204)
- EVERFLOW FIP Full Port Ball Valve with Drain, Brass 1" (405T001-NL)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8215G010)
- ZORO SELECT 1 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04010)
- ZORO SELECT 3/4 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04034)
- ZORO SELECT 2-1/2" FNPT Stainless Steel Ball Valve Inline (06Q201N04212)
- ZORO SELECT 1/4" MNPT x Push PVC Ball Valve Angle (6575490)
- ZORO SELECT Check Valve, 2.52 in Overall L (06H021N01034)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (ADV-38NLH)
- BONOMI 2" NPT Stainless Steel Ball Valve 3-Way (966N-2)
- Zoro Select Ball Valves