Shop All Rubber Sheets & Strips
Zoro Select
1/4" High Grade Buna-N Rubber Sheet, 12"x24", Black, 40A
Mfr # BULK-RS-BHS40-229
Zoro # G3318183
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 2 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-BHS40-229
- Zoro # G3318183
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 2 ft |
Width | 12" |
Length | 24" |
Overall Length | 24 in |
Nominal Size | 12 in x 24 in |
Overall Width | 12 in |
Description
Buna-N Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 40A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 410, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" High Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-BHS40-24)
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 1 1/2 In, 3 Ft (61F.625X1.5-36)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 10 Ft (ZUSA-RC-494)
- ZORO SELECT Alloy Steel Rod, 36 in L, 7/16 in Dia. (40r.437-36)
- ZORO SELECT 1/32" High Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-BHS40-224)
- ZORO SELECT 1" High Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-BHS40-233)
- ZORO SELECT 1/8" High Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-BHS40-227)
- ZORO SELECT HS EPDM Rubber Sheet No Adhesive, 60A, 1/8"T x 12"W x 12"L (BULK-RS-E60HT-24)
- ZORO SELECT 3/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-243)
- ZORO SELECT Rubber Sheet, Gum, 1/16"Thick, 24"x12", 40A (BULK-RS-NAT40-242)
- ZORO SELECT Rubber, SBR, 1/2 Th x 6 In W, 50 Ft, Black (BULK-RS-SBRHS60-77)
- Zoro Select Rubber Sheets & Strips