Shop All Rubber Sheets & Strips
Zoro Select
1/4" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A
Mfr # BULK-RS-BHS70-26
Zoro # G2664313
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-BHS70-26
- Zoro # G2664313
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Length | 12" |
Width | 12" |
Overall Length | 12 in |
Overall Width | 12 in |
Nominal Size | 12 in x 12 in |
Description
Buna-N Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 710, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.715 in Overall Width (1350B2X5/16-25)
- ZORO SELECT Flat Stock, 0.250", 1/2" W, 1 ft. (CUREC00275)
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/8 in Dia. (44r.875-36)
- ZORO SELECT Alloy Steel Rectangle Bar, 6" L, 1 1/2" W (40F.5X1.5-6)
- ZORO SELECT 3/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-BHS70-25)
- ZORO SELECT 1/8" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-BHS70-24)
- ZORO SELECT 3/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-BHS70-221)
- ZORO SELECT 1/16in SBR 1 Ply 36"x120" (BULK-RS-SBRFR75-45)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-863)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/2" W (BULK-RS-E60-128)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 60A (BULK-RS-H60-252)
- Zoro Select Rubber Sheets & Strips