Shop All Stock Trucks
Zoro Select
14 ga. Steel Solid Stock Truck 2000 lb. Capacity, 54-1/8"L x 30-1/4"W x 34-5/8"H
Mfr # 4STE-SM-3048-95
Zoro # G3338049
product price: $558.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$558.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Height 34 5/8 in
- Overall Width 30 1/4 in
- Color Gray
- Overall Length 54 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4STE-SM-3048-95
- Zoro # G3338049
- UPC # 714334021661
- Country of Origin Mexico
- Category Stock Trucks
Dimensions
Overall Height | 34 5/8 in |
Overall Width | 30 1/4 in |
Overall Length | 54 1/8 in |
Shelf Length | 48 in |
Shelf Width | 30" |
Caster Wheel Width | 2 in |
Caster Width | 2 in |
Caster Wheel Dia. | 6 in |
Caster Dia. | 6" |
Overall LxWxH | 54 1/8 in x 30 1/4 in x 34 5/8 in |
Description
General Purpose Box Truck, Load Capacity 2,000 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 34 5/8 in, Overall Length 54 1/8 in, Overall Width 30 1/4 in, Handle Type Ergonomic, Lid/Cover Type No Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Blue 18x32 2 Tub Cart (EC11-BU)
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Load Rating, Swivel (400K63)
- DAYTON Safety Latch Kit (GGS_57077)
- EGA Heavy Duty Step Stool, Perforated Step, 16"W x 14"D Platform, 10.5"H, 350 lbs. Capacity (PSS)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 66-1/2"L x 30-3/8"W x 56-7/16"H (3ST-EX3060-3-6PU-95)
- ZORO SELECT 3 Sided Mesh Truck, 2000 lb., 57 In.H, Gray (3ST-EX3672-95)
- ZORO SELECT 14 ga. Steel Mesh Stock Truck 2000 lb. Capacity, 42-1/2"L x 24-1/2"W x 35-3/16"H (4STE-EX-2436-95)
- ZORO SELECT Mesh Box Truck, 3000 lb., 78 In.L (3ST-EX3072-4-95)
- ZORO SELECT 14 ga. Steel Mesh Stock Truck 2000 lb. Capacity, 54-1/2"L x 30-1/2"W x 35-3/16"H (4STE-EX-3048-95)
- ZORO SELECT 14 ga. Steel Solid Stock Truck 2000 lb. Capacity, 54-1/8"L x 24-1/4"W x 34-5/8"H (4STE-SM-2448-95)
- VESTIL Electric Cart, 28" x 48", with No Sides (EMHC-2848-1)
- Zoro Select Stock Trucks