Shop All Stock Trucks
Zoro Select
14 ga. Steel Mesh Stock Truck 2000 lb. Capacity, 66-1/2"L x 30-1/2"W x 35-3/16"H
Mfr # 4STE-EX-3060-95
Zoro # G3338076
product price: $591.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$591.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Length 66 1/2 in
- Material Steel
- Overall Width 30 1/2 in
- Overall Height 35 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4STE-EX-3060-95
- Zoro # G3338076
- UPC # 714334021630
- Country of Origin Mexico
- Category Stock Trucks
Dimensions
Overall Length | 66 1/2 in |
Overall Width | 30 1/2 in |
Overall Height | 35 1/8 in |
Shelf Width | 30" |
Shelf Length | 60 in |
Caster Width | 2 in |
Caster Wheel Dia. | 6 in |
Caster Wheel Width | 2 in |
Caster Dia. | 6" |
Overall LxWxH | 66 1/2 in x 30 1/2 in x 35 1/8 in |
Description
General Purpose Box Truck, Load Capacity 2,000 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 35 1/8 in, Overall Length 66 1/2 in, Overall Width 30 1/2 in, Handle Type Ergonomic, Lid/Cover Type No Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/2" Quik-Alloy® Coupling Link, Grade 100, Painted Green (5779245)
- JET Hand Chain Hoist W/ 20ft Lift, 1-1/2Ton (S90-150-20)
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 7000 lb (N02102BL)
- ZORO SELECT Swivel Plate Caster, Nylon, 3 in., 660 lb. (LH-SPO 75K-FI)
- ZORO SELECT 14 ga. Steel 3 Sided Slat Stock Cart 3000 lb. Capacity, 78-1/2"L x 36"W x 57-1/2"H (OPT-7236-1-6PH-95)
- ZORO SELECT Mesh Box Truck, 3000 lb., 54 In.L (3ST-EX3048-2-95)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 56-1/8"L x 27-7/8"W x 73-1/16"H (SPS-HF-2852)
- ZORO SELECT Mesh Box Truck, 3000 lb., 78 In.L (3ST-EX3072-4-95)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 39-3/4"L x 21-7/8"W x 50-1/8"H (SPS2-2236)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 66-1/2"L x 30-3/8"W x 56-7/16"H (3ST-EX3060-3-6PU-95)
- GLOBAL INDUSTRIAL Multi-Level Steel Shelf Truck, 4 Shelves, 800 Lb. Capacity, 30L x 16W x 60H (988831)
- Zoro Select Utility & Storage Carts