Shop All Stock Trucks
Zoro Select
14 ga. Steel 3 Sided Slat Stock Cart 2000 lb. Capacity, 66-1/2"L x 30"W x 57-5/16"H
Mfr # OPTFB-6030-1-6MR-95
Zoro # G9944751
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$645.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Length 30 1/2 in
- Material Steel
- Overall Width 66 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # OPTFB-6030-1-6MR-95
- Zoro # G9944751
- Country of Origin Mexico
- Category Stock Trucks
Dimensions
Overall Length | 30 1/2 in |
Overall Width | 66 1/2 in |
Overall Height | 57 1/2 in |
Caster Dia. | 6" |
Shelf Width | 30 in |
Caster Width | 2 in |
Shelf Length | 60 in |
Shelf LxW | 60 inx30 in |
Overall LxWxH | 66-1/2 inx30-1/2 inx57-1/2 in |
Inside Height | 48 1/4 in |
Caster Wheel Dia. | 6 in |
Inside Width | 30 in |
Inside Length | 60 in |
Description
Single-Side-Access Slat-Wall Metal Stock Truck, Load Capacity 2,000 lb, Number of Shelves 1, Shelf Length 60 in, Shelf Width 30 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 30 1/2 in, Overall Width 66 1/2 in, Overall Height 57 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALLIC LADDER Loaded Kit Foam 21 Foot (053-60-15)
- ZORO SELECT Stem Caster, Threaded, 2-1/2" Wheel Dia. (429H08)
- DAYTON Handle Assembly (MH29XL8553G)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB401072)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 39-3/4"L x 21-7/8"W x 50-1/8"H (SPS3-2236)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 66-1/2"L x 30-3/8"W x 56-7/16"H (3ST-EX3060-3-6PU-95)
- ZORO SELECT Mesh Box Truck, 2000 lb., 54 In.L (3ST-EX3048-95)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 39-3/4"L x 21-7/8"W x 50-1/8"H (SPS2-2236)
- ZORO SELECT Mesh Box Truck, 3000 lb., 54 In.L (3ST-EX3048-2-95)
- ZORO SELECT Mesh Box Truck, 3000 lb., 66 In.L, Gauge: 14 ga (3ST-EX3060-4-95)
- ZORO SELECT 14 ga. Steel Mesh Stock Truck 2000 lb. Capacity, 42-1/2"L x 24-1/2"W x 35-3/16"H (4STE-EX-2436-95)
- Zoro Select Utility & Storage Carts