Shop All Stock Trucks
Zoro Select
14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 54-1/2"L x 30-3/8"W x 56-7/16"H
Mfr # 3ST-EX3048-6PU-95
Zoro # G2228880
product price: $549.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$549.99
Free 30-Day Returns
Key Features
- Load Capacity 3,600 lb
- Overall Length 30 1/2 in
- Material Steel
- Overall Width 54 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3ST-EX3048-6PU-95
- Zoro # G2228880
- Country of Origin Mexico
- Category Stock Trucks
Dimensions
Overall Length | 30 1/2 in |
Overall Width | 54 1/2 in |
Overall Height | 56 1/2 in |
Caster Dia. | 6" |
Mesh Size | 3/4 x 1-1/2 in |
Caster Width | 2 in |
Shelf Length | 48 in |
Shelf Width | 30 in |
Inside Length | 48 in |
Overall LxWxH | 54-1/2 inx30-1/2 inx56-1/2 in |
Inside Height | 49 in |
Caster Wheel Dia. | 6 in |
Inside Width | 30 in |
Shelf LxW | 48 inx30 in |
Description
Single-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 3,600 lb, Number of Shelves 1, Shelf Length 48 in, Shelf Width 30 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 30 1/2 in, Overall Width 54 1/2 in, Overall Height 56 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Bed Frame Casters & Accessories, Swivel Without Brake, with Wood Stem, Black, Brass (F43324)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214G)
- LITTLE GIANT PUMP Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (GH-3672-8PHKPL)
- R.W. ROGERS CO Flatbed Cart, 30" X 42", Powder Coat, Bl (780-025-01)
- ZORO SELECT Box Truck, 3000 lb., 54 In.L (3ST-EX2448-3-95)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 2000 lb. Capacity, 78-1/2"L x 36-3/8"W x 58-7/16"H (3ST-EX3672-3AS-95)
- ZORO SELECT Mesh Box Truck, 2400 lb. Ld Cap., Steel (3ST-EX304845-8MR-95)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 2000 lb. Capacity, 54-1/2"L x 30-3/8"W x 56-7/16"H (3ST-EX3048-3AS-95)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 48-1/2"L x 24-3/8"W x 69"H (3STFP-EX2448-3-6PU-95)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 66-1/2"L x 30-3/8"W x 56-7/16"H (3ST-EX3060-3-6PU-95)
- VESTIL Electric Cart, 28" x 48", with No Sides (EMHC-2848-1)
- Zoro Select Utility & Storage Carts