Shop All Stock Trucks
Zoro Select
14 ga. Steel 3 Sided Mesh Stock Cart 2000 lb. Capacity, 54-1/2"L x 24-3/8"W x 56-7/16"H
Mfr # 3ST-EX2448-95
Zoro # G9806212
product price: $423.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$423.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Length 24 1/2 in
- Overall Width 54 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3ST-EX2448-95
- Zoro # G9806212
- Country of Origin Mexico
- Category Stock Trucks
Dimensions
Overall Length | 24 1/2 in |
Overall Width | 54 1/2 in |
Overall Height | 56 1/2 in |
Caster Dia. | 6" |
Caster Width | 2 in |
Shelf Width | 24 in |
Shelf Length | 48 in |
Inside Height | 49 in |
Caster Wheel Dia. | 6 in |
Inside Length | 48 in |
Overall LxWxH | 54-1/2 inx24-1/2 inx56-1/2 in |
Inside Width | 24 in |
Shelf LxW | 48 inx24 in |
Description
Single-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 2,000 lb, Number of Shelves 1, Shelf Length 48 in, Shelf Width 24 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 24 1/2 in, Overall Width 54 1/2 in, Overall Height 56 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLINGTON ROPE TWSTD YLW 1/4""X1200' (P9016S1200Y01S)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 9-29 (1/2") (T3990801)
- BLICKLE Rigid Plate Castr, Silicone, 4", 220 lb., Bk (BX-POSI 100G-XAT)
- VESTIL HEFTI-LIFT ATTACH ROLLER PLATFORM (HYDC-RP)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 56-1/8"L x 27-7/8"W x 73-1/16"H (SPS-HF-2852)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 66-1/2"L x 30-3/8"W x 56-7/16"H (3ST-EX3060-3-6PU-95)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 48-1/2"L x 24-3/8"W x 69"H (3STFP-EX2448-3-6PU-95)
- ZORO SELECT 14 ga. Steel Mesh Stock Truck 2000 lb. Capacity, 42-1/2"L x 24-1/2"W x 35-3/16"H (4STE-EX-2436-95)
- ZORO SELECT Mesh Box Truck, 3000 lb., 54 In.L (3ST-EX3048-2-95)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 2000 lb. Capacity, 66-1/2"L x 24-3/8"W x 56-7/16"H (3ST-EX2460-95)
- ZORO SELECT 3-Side Rod Truck, 3000 lb, 52x48x57 (OPT-4824-4-6PH-95)
- Zoro Select Stock Trucks