Shop All Stock Trucks
Zoro Select
14 ga. Steel 2 Sided Mesh Stock Cart 2000 lb. Capacity, 66-1/2"L x 30-1/4"W x 56-7/16"H
Mfr # 2SPT-EX3060-4-2K-6PU-95
Zoro # G2246749
product price: $964.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$964.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Length 30 1/2 in
- Overall Width 66 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2SPT-EX3060-4-2K-6PU-95
- Zoro # G2246749
- Country of Origin Mexico
- Category Stock Trucks
Dimensions
Overall Length | 30 1/2 in |
Overall Width | 66 1/2 in |
Overall Height | 57 1/2 in |
Shelf Length | 60 in |
Shelf Width | 30 in |
Caster Width | 2 in |
Caster Dia. | 6" |
Overall LxWxH | 66-1/2 inx30-1/2 inx57-1/2 in |
Shelf LxW | 60 inx30 in |
Inside Height | 49 in |
Inside Width | 30 in |
Caster Wheel Dia. | 6 in |
Inside Length | 60 in |
Description
Dual-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 2,000 lb, Number of Shelves 4, Shelf Length 60 in, Shelf Width 30 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 12 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 30 1/2 in, Overall Width 66 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dock Plate, Aluminum, 48" L, 60" W (A6048)
- TRI-ARC Ladder, 2-Step, Aluminum (WLAR002245-D5)
- MAPP CASTER 6"X2" Polyurethane Wheel Swivel Caster - 900 Lbs Capacity (146UPRB620S)
- MERRICK MACHINE CO Merrick Machine M350007 2 in. Stud Mount Swivel Polyolefin Caster (M350007)
- ZORO SELECT 14 ga. Steel Solid Stock Truck 2000 lb. Capacity, 54-1/8"L x 30-1/4"W x 34-5/8"H (4STE-SM-3048-95)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 66-1/2"L x 24-3/8"W x 56-7/16"H (3ST-EX2460-2-6PU-95)
- ZORO SELECT Steel Stock Picking Ladder Cart 440 lb. Capacity, 41-3/8"L x 20-1/2"W x 36-1/2"H (SPS2-2041-C)
- ZORO SELECT 14 ga. Steel 3 Sided Slat Stock Cart 3000 lb. Capacity, 78-1/2"L x 36"W x 57-1/2"H (OPT-7236-1-6PH-95)
- ZORO SELECT Steel 3 Sided Slat Stock Cart 3600 lb. Capacity, 69"L x 30"W x 57"H (2CFN1)
- ZORO SELECT Mesh Box Truck, 3000 lb., 78 In.L (3ST-EX3072-4-95)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 56-1/8"L x 27-7/8"W x 73-1/16"H (SPS-HF-2852)
- Zoro Select Stock Trucks