Shop All Stock Trucks
Zoro Select
14 ga. Steel 2 Sided Mesh Stock Cart 2000 lb. Capacity, 60"L x 30"W x 57"H
Mfr # EX-3060-2SC-6PH-95
Zoro # G2243477
product price: $851.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$851.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Length 60 1/2 in
- Material Steel
- Overall Width 30 1/2 in
- Overall Height 57 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EX-3060-2SC-6PH-95
- Zoro # G2243477
- UPC # 714334063081
- Country of Origin Mexico
- Category Stock Trucks
Dimensions
Overall Length | 60 1/2 in |
Overall Width | 30 1/2 in |
Overall Height | 57 1/2 in |
Shelf Length | 60 in |
Shelf Width | 30 in |
Caster Dia. | 6" |
Caster Width | 2 in |
Inside Length | 60 in |
Inside Height | 49 1/2 in |
Shelf LxW | 60 inx30 in |
Inside Width | 30 in |
Overall LxWxH | 60-1/2 inx30-1/2 inx57-1/2 in |
Caster Wheel Dia. | 6 in |
Overall Depth | 30" |
Description
Partitioned Dual-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 2,000 lb, Number of Shelves 4, Shelf Length 60 in, Shelf Width 30 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Diamond, Finish Powder Coated, Handle Type No Handle, Material Steel, Overall Length 60 1/2 in, Overall Width 30 1/2 in, Overall Height 57 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leveling Caster, Nylon, 2 in., 1100 lb. (WMS-60S)
- CAMPBELL CHAIN & FITTINGS 5/8" Quik-Alloy® Coupling Link, Grade 100, Painted Green (5779255)
- SERVICE CASTER 2" Black Soft Wheel Grip Ring Office Chair Casters Set of 5 (SCC-GR02S50-TPR-BLK-716-5)
- DAYTON Low Profile Hopper, 6000 Lb, 51 1/4x49 (5PKF9)
- ZORO SELECT Box Truck, 3000 lb., 54 In.L (3ST-EX2448-3-95)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 56-1/8"L x 27-7/8"W x 73-1/16"H (SPS-HF-2852)
- ZORO SELECT 14 ga. Steel Solid Stock Truck 2000 lb. Capacity, 54-1/8"L x 24-1/4"W x 34-5/8"H (4STE-SM-2448-95)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 39-3/4"L x 21-7/8"W x 50-1/8"H (SPS3-2236)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 2000 lb. Capacity, 66-1/2"L x 24-3/8"W x 56-7/16"H (3ST-EX2460-95)
- ZORO SELECT Wire Truck, 3600 lb, 60 Inx30 Inx45.5 In (3ST-EX306045-8PU-95)
- GLOBAL INDUSTRIAL Multi-Level Steel Shelf Truck, 4 Shelves, 800 Lb. Capacity, 30L x 16W x 60H (988831)
- Zoro Select Utility & Storage Carts