Shop All Carbon Steel Sheets
Zoro Select
14 ga. (0.075") Carbon Steel Sheet A1008 Cold Roll
Mfr # 13556_36_36
Zoro # G106626194
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.075 in
- Material Carbon Steel
- Length Tolerance Not Rated
- Standards AISI 1008, UNS G10080
- Thickness Tolerance +0.0697/+0.0797 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13556_36_36
- Zoro # G106626194
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | Not Rated |
Width Tolerance | Not Rated |
Overall Length | 36 in |
Nominal Size (WxL) | 36 in x 36 in |
Overall Width | 36 in |
Details
Thickness | 0.075 in |
Material | Carbon Steel |
Standards | AISI 1008, UNS G10080 |
Thickness Tolerance | +0.0697/+0.0797 in |
Item | 1008 Carbon Steel Sheet |
Tensile Strength | 49,900 psi |
Yield Strength | Not Available |
Heat Treatment | No Heat Treatment |
System of Measurement | Inch |
Brinell Hardness | 95 |
Machinability | 55 % |
Mechanical Finish | Mill |
Material Grade | 1008 |
Rockwell Hardness | B55 |
Heat Treatable | Yes |
Includes Material Certificate | Yes |
Fabrication | Cold Finished |
Appearance | Metallic |
Shape | Sheet |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 36 in, Overall Width 36 in, Thickness 0.075 in, Thickness Tolerance +0.0697/+0.0797 in, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness B55, Tensile Strength 49,900 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 5052 Al, 1/4 In T, 1 In x 3 Ft (SB-5052-0250-01-36)
- ONLINEMETALS 0.25" x 1.25" Brass Rectangle Bar 360-H02 Extruded (1410)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3/8" Dia. (1YVP4)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.002", Pk20 (MSB002-20)
- ZORO SELECT Carbon Steel Rectangular Bar, 5' L, 1" W (1074/1075 SpS0.05x1x601)
- ZORO SELECT Tool Steel Square Bar, 36 in L, 2 in W (12491_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3/4" W (11425_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3/4" W (11262_18_0)
- ZORO SELECT Carbon Steel Sheet, 24 in L, 24 in W (14695_24_24)
- ZORO SELECT Carbon Steel Bar, 6' L, 4 1/2" W (18F1.5X4.5-72)
- ZORO SELECT Carbon Steel Square Bar, 12" L, 3/16" W (18S.188-12)
- Zoro Select Carbon Steel Sheets