Shop All Carbon Steel Sheets
Zoro Select
14 ga. (0.075") Carbon Steel Sheet A1008 Cold Roll
Mfr # 13556_24_24
Zoro # G406626108
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.075 in
- Material Carbon Steel
- Length Tolerance Not Rated
- Yield Strength Not Available
- Thickness Tolerance +0.0697/+0.0797 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13556_24_24
- Zoro # G406626108
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | Not Rated |
Width Tolerance | Not Rated |
Overall Width | 24 in |
Overall Length | 24 in |
Nominal Size (WxL) | 24 in x 24 in |
Details
Thickness | 0.075 in |
Material | Carbon Steel |
Yield Strength | Not Available |
Thickness Tolerance | +0.0697/+0.0797 in |
Standards | AISI 1008, UNS G10080 |
Item | 1008 Carbon Steel Sheet |
Tensile Strength | 49,900 psi |
Shape | Sheet |
Brinell Hardness | 95 |
System of Measurement | Inch |
Machinability | 55 % |
Mechanical Finish | Mill |
Material Grade | 1008 |
Appearance | Metallic |
Includes Material Certificate | Yes |
Fabrication | Cold Finished |
Heat Treatment | No Heat Treatment |
Rockwell Hardness | B55 |
Heat Treatable | Yes |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 24 in, Overall Width 24 in, Thickness 0.075 in, Thickness Tolerance +0.0697/+0.0797 in, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness B55, Tensile Strength 49,900 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0470x1/2 ID, Pk10 (25136)
- ZORO SELECT SS Round Bar 316, 60 in Overall L (4474_60_0)
- ZORO SELECT White PTFE Sheet Stock 60" L x 24" W x 0.060" Thick (G15-60F-24X5)
- E. JAMES Rubber, Buna, 1/32 In Th, 36 Inx50 Ft (4070-1/32-50)
- ZORO SELECT Carbon Steel Perforated Sheet, 12 in L (13508_12_12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 1 1/2 In, 6 Ft (2HGY8)
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (13509_12_36)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 36 in (22552_36_36)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 4 1/2 In, 1 Ft (2HHA2)
- ZORO SELECT Carbon Steel Square Bar, 6" L, 1 1/2" W (18S1.5-6)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 3/4 In, 6 Ft (2HGY5)
- Zoro Select Carbon Steel Sheets