Shop All Carbon Steel Sheets
Zoro Select
14 ga. (0.075") Carbon Steel Sheet A1008 Cold Roll
Mfr # 13556_12_36
Zoro # G806626036
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.075 in
- Material Carbon Steel
- Width Tolerance Not Rated
- Thickness Tolerance +0.0697/+0.0797 in
- Tensile Strength 49,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13556_12_36
- Zoro # G806626036
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Width Tolerance | Not Rated |
Length Tolerance | Not Rated |
Overall Length | 36 in |
Nominal Size (WxL) | 12 in x 36 in |
Overall Width | 12 in |
Details
Thickness | 0.075 in |
Material | Carbon Steel |
Item | 1008 Carbon Steel Sheet |
Thickness Tolerance | +0.0697/+0.0797 in |
Tensile Strength | 49,900 psi |
Standards | AISI 1008, UNS G10080 |
Yield Strength | Not Available |
Brinell Hardness | 95 |
Heat Treatable | Yes |
System of Measurement | Inch |
Mechanical Finish | Mill |
Appearance | Metallic |
Rockwell Hardness | B55 |
Heat Treatment | No Heat Treatment |
Machinability | 55 % |
Fabrication | Cold Finished |
Shape | Sheet |
Includes Material Certificate | Yes |
Material Grade | 1008 |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 36 in, Overall Width 12 in, Thickness 0.075 in, Thickness Tolerance +0.0697/+0.0797 in, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness B55, Tensile Strength 49,900 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 50A (BULK-RS-S50FDA-306)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.125" Thick (1ZAL6)
- ZORO SELECT Rubber Strip, Viton, 1/8"Thick, 36"x2", 70A (BULK-RS-V75-272)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 50A (BULK-RS-S50BFDA-30)
- ZORO SELECT Ground Flat Stock, Steel, 3inWx36inL (31240)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 In, 3 Ft L (2HHJ2)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 3" W (18F.25X3-24)
- ZORO SELECT Flat Stock, LCS, Oiled, 3/64In T, 2 Wx4 Ft L (6SH18X24-48)
- ZORO SELECT 0.5" Hole x #13 Carbon Steel Expanded A36-Flattened (22496_36_36)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W (11381_18_0)
- ZORO SELECT Carbon Steel Sheet, 24 in L, 24 in W (14695_24_24)
- Zoro Select Carbon Steel Sheets