Shop All Tarps
Zoro Select
14 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas
Mfr # 10P550
Zoro # G4219591
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Tarp Material Cotton Canvas
- Thickness 20 Mil
- Tarp Strength Standard Duty
- Tarp Finished Length 19 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10P550
- Zoro # G4219591
- UPC # 190735378083
- Country of Origin Multiple
- Category Tarps
Dimensions
Finished Size | 14 ft 6 in x 19 ft 6 in |
Tarp Finished Length | 19 ft 6 in |
Cut Size | 15 x 20 ft |
Tarp Finished Width | 14 ft 6 in |
Details
Color | Green |
Tarp Material | Cotton Canvas |
Thickness | 20 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 10 oz/sq yd |
Grommet Material | Nickel Plated Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Water Resistant |
Tarp Item | Tarp |
Standards | NFPA701 |
Breathable | No |
Tarp Seam Finish | Double Stitched |
Tarp Resistant Features | Flame Resistant, Mildew Resistant |
Insulated | No |
Grommet I.D. | 0.5 in |
Features | Canvas Reinforced Corners |
High Visibility | No |
High-Visibility | No |
Shop By | Closeouts |
Description
Tarp, Tarp Material Cotton Canvas, Cut Size 15 x 20 ft, Finished Size 14 ft 6 in x 19 ft 6 in, Tarp Finished Length 19 ft 6 in, Tarp Finished Width 14 ft 6 in, Tarp Seam Finish Double Stitched, Tarp Resistant Features Flame Resistant, Mildew Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Green, Grommet Material Nickel Plated Brass, Grommet I.D. 0.5 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATIOPLUS Llama Q Ara Blue Check Flag Canvas House (PA2551222)
- SWISHER Blade Driver-Asy. (10541)
- STENS Tie Rod Drag Link 245-104 For John Deere Most 102, 105, 115 Gy21250 (245-104)
- OREGON Sprocket Needle Bearing 3 x 9.3 mm INA (37504)
- ZORO SELECT 7 ft 6 in x 9 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR1)
- ZORO SELECT 14 ft 2 in x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2W696)
- ZORO SELECT 7 ft 6 in x 15 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (5WTT3)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 15 Mil Tarp, Black, Vinyl (2ZJ56)
- ZORO SELECT 28 ft 10 in x 49 ft 2 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (3W560)
- ZORO SELECT 48 ft x 79 ft 4 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (5WTL2)
- CORE TARPS 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, Brown/Black, Polyethylene (CT-402-30X40)
- Zoro Select Tarps