Shop All Tarps
Zoro Select
14 ft 2 in x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene
Mfr # 2ZJ54
Zoro # G3250161
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Thickness 5.1 Mil
- Tarp Strength Standard Duty
- Cut Size 15 x 20 ft
- Tarp Finished Length 19 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ZJ54
- Zoro # G3250161
- UPC # 190735458105
- Country of Origin Multiple
- Category Tarps
Dimensions
Finished Size | 14 ft 2 in x 19 ft 6 in |
Cut Size | 15 x 20 ft |
Tarp Finished Length | 19 ft 6 in |
Tarp Finished Width | 14 ft 2 in |
Details
Color | Transparent |
Tarp Material | Polyethylene |
Thickness | 5.1 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 3.4 oz/sq yd |
Grommet Material | Aluminum |
Grommet Spacing | 36 in |
Water Resistant/Waterproof | Waterproof |
Breathable | No |
High Visibility | No |
Tarp Seam Finish | Heat Sealed, Rope Reinforced |
Insulated | No |
Tarp Item | Tarp |
Standards | ISO |
Tarp Resistant Features | Mildew Resistant, Tear Resistant, UV Resistant |
High-Visibility | No |
Description
Tarp, Tarp Material Polyethylene, Cut Size 15 x 20 ft, Finished Size 14 ft 2 in x 19 ft 6 in, Tarp Finished Length 19 ft 6 in, Tarp Finished Width 14 ft 2 in, Tarp Seam Finish Heat Sealed, Rope Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Waterproof, Color Transparent, Grommet Material Aluminum, Grommet Spacing 36 in, Fabric Weight 3.4 oz/sq yd, Thickness 5.1 mil, Breathable No, High-Visibility No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILAND Hiland Fire Glass RGLASS-RED 1/2" to 1" Dia. Recycled Red 10 Lbs (RGLASS-RED)
- FLASH FURNITURE 10'x10' Blue Pop Up Canopy Tent with Wheeled Case (JJ-GZ1010PKG-BL-GG)
- BRIGGS & STRATTON Pulley, Idler (1502120MA)
- RAID Fruit Fly Trap , 2PK (2PKFFTARAID)
- ZORO SELECT 38 ft 6 in x 59 ft Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (5WTL7)
- ZORO SELECT 23 ft 10 in x 39 ft 4 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (3ZRV4)
- ZORO SELECT 7 ft 4 in x 9 ft 6 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (2ZJ51)
- ZORO SELECT 8 x 12 ft Standard Duty 10 Mil Tarp, Green, Polyethylene (5WUC2)
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTP7)
- ZORO SELECT 7 ft 6 in x 15 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P545)
- CORE TARPS 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-20X35)
- Zoro Select Tarps