Shop All Check Valves
Zoro Select
1/4" FNPT x MNPT Stainless Steel Piston Spring Check Valve
Mfr # CHK SST 410-4F4M-B
Zoro # G3456966
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Hex Size 19/32"
- Connection Type FNPT x MNPT
- Connection FNPT x MNPT
- Body Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CHK SST 410-4F4M-B
- Zoro # G3456966
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/4" |
Hex Size | 19/32" |
Length | 1.38" |
Overall Height | 19/32" |
Pipe or Tube Size - Check Valves | 1/4" |
Size | 1/4" |
Width | 0.69" |
Pipe or Tube Size | 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Stainless Steel, Pipe or Tube Size 1/4 in, Connection Type MNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 500 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Stainless Steel, Spring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Indoor/Outdoor, Wall Mount, Sandstone, Yes ADA, Water Cooler (PG8EBF)
- ZORO SELECT 2" x 2" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810049205)
- CHARLOTTE PIPE AND FOUNDRY COUPLE SCH801.25""SXS PVC (PVC 08100 1600)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LVHB075MTV)
- ZORO SELECT 1/8" MNPT Brass Piston Spring Check Valve (CHK BRS 210-2M2M-F)
- ZORO SELECT 3/8" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 610-6F6M-B)
- ZORO SELECT 1/4" MNPT x FNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4M4F-F)
- ZORO SELECT 1/2" Barb Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-8B8B-B)
- ZORO SELECT 3/8" Push Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-6SMC6SMC-F)
- ZORO SELECT 1/4" Barb Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4B4B-F)
- JOMAR VALVE 3/4" NPT Brass Horizontal Check Valve (T-501)
- Zoro Select Valves