Shop All Ball Valves
Zoro Select
1/4" FNPT x MNPT Stainless Steel Ball Valve Inline
Mfr # G-SSVM-25NLH
Zoro # G4464801
original price:
$41.00
11% off
new price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Max. Pressure 2000 psi CWP
- Port Full
- Stem Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-SSVM-25NLH
- Zoro # G4464801
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 4.16" |
Nominal Valve Size | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 5/8'' O.D. x 18'' Length with 3/4” MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-18N)
- ZORO SELECT Water Heater Straps, Up To 120 Gals (QS-120)
- ASCO Solenoid Valve Rebuild Kit, For 4KY39 (302316)
- MOEN Handle Cap Kit - (130976)
- ZORO SELECT 1/2" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-50NLH)
- ZORO SELECT 3/8" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-38NLH)
- ZORO SELECT 3/4" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-75NLH)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (G-ADV-100)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (107-401NL)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (06Q221N06012)
- ZORO SELECT 1/4" Push PVC Ball Valve Inline, Handle Type: Flag (7104590)
- Zoro Select Valves