Shop All Ball Valves
Zoro Select
1/4" FNPT x MNPT PVC Ball Valve Inline
Mfr # 6380490
Zoro # G2987625
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Standards NSF STD 51
- Stem Material PVC
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6380490
- Zoro # G2987625
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 2.89 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Long, Connection Size - Side 1 1/4 in, Valve Ways 2-Way, Seal Material Buna-N, Seat Material Buna-N, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 220 gpm, 100m, PK20 (KE100K12S-75)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 3/4" Pipe Size, Spigot x Socket (9837-210)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4EGV2)
- LDR INDUSTRIES 310 B-2112 BUSHING 2X1-1/2 BLACK (310B-2112)
- ZORO SELECT 3/8" FNPT x MNPT PVC Ball Valve Inline (6380990)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q011N04112)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (G-F600-75)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (06Q221N06014)
- ZORO SELECT Ball Valve, Brass, 1/2 In NPT F x F (1PYY8)
- ZORO SELECT 3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-DCMV-38)
- BONOMI 1-1/4" Electric Brass Ball Valve 110-240VAC (8E064LF-003-11/4)
- Zoro Select Valves