Shop All Ball Valves
Zoro Select
1/4" FNPT x MNPT PVC Ball Valve Inline
Mfr # 3997890
Zoro # G3209446
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Stem Type Self-Lubricating
- Body Seal Material Buna-N
- Stem Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3997890
- Zoro # G3209446
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 2.18 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Wedge, Connection Size - Side 1 1/4 in, Valve Ways 2-Way, Seal Material Buna-N, Seat Material Buna-N, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 6Inch Towel Ring, Brushed Brass (BA1754BB)
- HYDROMAXX 1"x50Ft Black Flexible PVC Pipe (BF100050)
- FROST KING 3" x 25 ft. Cotton & Foil Pipe Insulation Wrap (CF42X)
- PFISTER Pfister S/A Ma Spr/Hd Gude Ss (951-036S)
- ZORO SELECT 1/8" FNPT x MNPT PVC Ball Valve Inline (6884090)
- ZORO SELECT 1/2" FNPT Stainless Steel Mini Ball Valve Inline (G-SSMF-50NL)
- ZORO SELECT 3" Socket PVC Ball Valve Union (4PGC2)
- ZORO SELECT 1/2" FNPT Brass Ball Valve 3-Way (XV533P-8)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (1WMP2)
- ZORO SELECT Ball Valve Repair Kit, SC301, "3/4 (4373001890)
- LEGEND VALVE 3/4" S-605 CPVC BALL VALVE (202-404)
- Zoro Select Ball Valves