Shop All Ball Valves
Zoro Select
1/4" FNPT x MNPT PVC Ball Valve Angle
Mfr # 7153790
Zoro # G0655864
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material PVC
- Body Style Angle
- Handle Type Long
- Body Seal Material FPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7153790
- Zoro # G0655864
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 4.16 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Angle, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Long, Connection Size - Side 1 1/4 in, Valve Ways 2-Way, Seal Material FPM, Seat Material FKM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT 316 SS Coupling (2TY80)
- ZORO SELECT PVC Double Wye, Hub, 3 in Pipe Size (1WJW5)
- BONOMI 3/4" Electric Brass Ball Valve 100/240VAC (8E864LF-003-3/4)
- BRADLEY Bx-Soap Dish W/Drain Holes (9014-000000)
- ZORO SELECT 1/8" FNPT Brass Ball Valve Inline (1WML2)
- ZORO SELECT 1" x 3/4" FNPT x MNPT x MNPT Brass Ball Valve 3-Way (G-MTW-7510)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (107-828NL)
- ZORO SELECT Strainer w/Drain Holes, 800psi, 2-1/2"Size (06S011N03212)
- ZORO SELECT 1/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-DCMV-18)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q031N04020)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve 2-Way (77CLF20401A)
- Zoro Select Valves