Shop All Check Valves
Zoro Select
1/4" FNPT x MNPT Brass Piston Spring Check Valve
Mfr # CHK BRS 410-4F4M-B
Zoro # G2670735
original price:
$18.15
10% off
new price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Hex Size 19/32"
- Connection Type FNPT x MNPT
- Connection FNPT x MNPT
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CHK BRS 410-4F4M-B
- Zoro # G2670735
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/4" |
Hex Size | 19/32" |
Size | 1/4" |
Width | 19/32 in |
Pipe or Tube Size - Check Valves | 1/4 in |
Overall Height | 19/32 in |
Length | 1 3/8 in |
Pipe or Tube Size | 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Brass, Pipe or Tube Size 1/4 in, Connection Type FNPT x MNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 500 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Spring Material Stainless Steel, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO T-Line Strainer, 3/4", FNPT, 80Mesh, Black (LST075-80)
- DORMONT Gas Connector, 18 In (20-3132-18)
- WATTS Dual Check with Atmospheric Vent (LFNLF9)
- SPENCE Pressure Regulator, 1 In, 3 to 20 psi (E-C1E9A1B1AH1)
- ZORO SELECT 1/2" MNPT Brass Piston Spring Check Valve (CHK BRS 810-8M8M-B)
- ZORO SELECT 1-1/4" NPT Stainless Steel Swing Check Valve (4VMU3)
- ZORO SELECT 1/8" MNPT Brass Piston Spring Check Valve (CHK BRS 210-2M2M-F)
- ZORO SELECT 1" NPT Bronze Spring Check Valve (6AJY3)
- ZORO SELECT 1/2" FPT Kynar Ball Check Valve (T65BC-V 1/2)
- ZORO SELECT 1/8" MNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2M2M-B)
- MILTON In Line Check Valve, 3/4" FNPT (1093-12)
- Zoro Select Check Valves