Shop All Y & Basket Strainers
Zoro Select
1/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi
Mfr # G-YSFB-25
Zoro # G7454011
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type FNPT x FNPT
- Screen Material 316 Stainless Steel
- Housing Material Forged Brass
- Max. Pressure 600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-YSFB-25
- Zoro # G7454011
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1/4" |
Height | 1-29/32" |
Length | 1-29/32" |
Width | 29/32" |
Screen Size | 20 mesh |
Mesh Size | 20 mesh |
Port 1 Connection Size | 1/4 in |
Port 2 Connection Size | 1/4 in |
Port 3 Connection Size | 1/4 in |
Description
Y Strainer, Pipe Size 1/4 in, Maximum Pressure at 100 deg F 600 psi, Length 1 7/8 in, Height 1 7/8 in, Blow Off Port 1/4 in, Screen Material 304 Stainless Steel, Mesh Size 20 mesh, Housing Material Brass, Includes Screen Yes, Maximum Pressure 600 psi CWP, Maximum Temperature 425 Degrees F, Minimum Temperature -20 Degrees F, Port 1 Connection Size 1/4 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 1/4 in, Port 2 Connection Type NPT, Port 2 Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Mic-6 Manifold Controller System (RTG20213A)
- MOEN Extension Kit (148479BN)
- APOLLO VALVES Safety Relief Valve, 1-1/4In, 30psi, Bronze (1060605)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 2 in Pipe Size (1WKG1)
- ZORO SELECT 2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-200)
- ZORO SELECT 1/2", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-50)
- ZORO SELECT 3/4", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX0)
- ZORO SELECT 3/8", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPW8)
- ZORO SELECT 1-1/4", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX2)
- ZORO SELECT 2", FNPT x FNPT, Bronze, Y Strainer (6NPX4)
- KECKLEY 2", Sweat, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (21SJY-BCM20M34-FTI-E)
- Zoro Select Y & Basket Strainers