Shop All Ball Valves
Zoro Select
1/4" FNPT x Barb PVC Ball Valve Inline
Mfr # 6381990
Zoro # G3181482
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Max. Pressure 125 psi CWP
- Port Full
- Temp. Range 20 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6381990
- Zoro # G3181482
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 4.08 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Long, Connection Size - Side 1 1/4 in, Valve Ways 2-Way, Seal Material Buna-N, Seat Material Buna-N, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flapper Assembly, Replacement (GP1078441)
- AMERICAN STANDARD CrtrdgLavKit Amarilis Blistrpck (028610-0070AP)
- KISSLER Single Lever Handle, For Valley (46-5022)
- ZORO SELECT Toilet Repair Parts, Brass, PK2 (60-1000)
- ZORO SELECT 3/8" FNPT x Barb PVC Ball Valve Inline (6388190)
- ZORO SELECT Check Valve, 3.94 in Overall L (06H021N01020)
- ZORO SELECT 1/2" FNPT Chrome Brass Ball Valve Inline (107-823-CP)
- ZORO SELECT Ball Valve, Brass, 3/4 In NPT M x F (1PYZ2)
- ZORO SELECT 1" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06010FSR)
- ZORO SELECT 1-1/4" FNPT Stainless Steel Ball Valve Inline (06Q201N04114)
- ZORO SELECT 2-1/2" Sweat Brass Ball Valve Inline (1PYP9)
- Zoro Select Valves