Shop All Ball Valves
Zoro Select
1/4" FNPT x Barb PVC Ball Valve Angle
Mfr # 7153490
Zoro # G1354324
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material PVC
- Body Style Angle
- Connection Type FNPT x Barb
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7153490
- Zoro # G1354324
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 2.2 in |
Connection Size - Side 1 | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Nominal Valve Size | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Angle, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Long, Connection Size - Side 1 1/4 in, Valve Ways 2-Way, Seal Material Buna-N, Seat Material Buna-N, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISTRIBUTION POINT Saniflo Round Bowl Rear Discharge w/Seat, White (83)
- PARKER 90 Elbow, Steel, 5/8 x 3/8 in, SAE x NPTF (10-3/8 AOEG-S)
- KOHLER Swiftflo Adjustable Trip Lever Drain (11677-CP)
- HOMEWERKS 3/8 in. O.D. Compression Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Straight Valve, Chrome (638 6200)
- ZORO SELECT Ball Valve, Inline, Brass Body, 3/4"Pipe (20047LF)
- ZORO SELECT 1/4" FNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-25F)
- ZORO SELECT 1/2" SAE Female Brass Ball Valve Inline (XV506P-8)
- ZORO SELECT 3" FNPT Stainless Steel Ball Valve Inline (06Q201N04030)
- ZORO SELECT 3/4" Socket CPVC Ball Valve Union (4PGE3)
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Inline (G-MBB-50)
- NUTECH 2" Sweat Combination Strainer Valve (SV4-200S-200S)
- Zoro Select Valves